£22.69
Ex VAT
£27.23
Inc VAT
36 Variations Available
Product Details
Product Specification
Fixed Tol. c9
When working ‘dry’ type R roller pilots must be lubricated. Sizes marked with * not to be used with carbide cutters. ** Pilots type RS must be combined with holders type AS.
Dimensions (mm): d1: 6.0; L: 80.0; L1: 14.0.
Attribute | Value |
---|---|
Brand | Granlund |
EAN | 7393906513709 |
ECLASS Code | 21010100 |
Finish/Coating | Uncoated |
Head Type | Piloted |
Material | Steel |
MFR Part No. | 7393906513709 |
Overall Length | 80mm |
Part Number | 1F-08.0 |
Pilot Diameter | 8mm |
Series | F |
Shank Diameter | 6mm |
Shank Type | Straight |
Standards Met | ISO14001 ISO9001 |
Tool Type | Fixed Pilot |
UNSPSC Code | 23241603 |