£73.39
Ex VAT
£88.07
Inc VAT
48 Variations Available
Product Details
Product Specification
Counterbores N with a diameter of 50mm and larger are all made with a driving lip. These sizes should be used in the appropriate type M toolholder.
Dimensions (mm) N, NA & W
Counterbores N, and NA with Ø of 50 mm and larger are all made with a driving lip. These sizes should be used in the appropriate type M toolholder
d: 14.0; d1: 6.0; L: 48.0; L1: 28.0.
Attribute | Value |
---|---|
Brand | Granlund |
Cutting Diameter | 18mm |
EAN | 7393906442757 |
ECLASS Code | 21010100 |
Finish/Coating | Bright |
Material | High Speed Steel |
Material Grade | M2 |
MFR Part No. | 7393906442757 |
Overall Length | 48mm |
Part Number | 1N-18.0 |
Series | N |
Shank Diameter | 14mm |
Shank Type | Straight |
Standards Met | ISO14001 ISO9001 |
Tool Type | Counterbore |
UNSPSC Code | 23241603 |