£38.79
Ex VAT
£46.55
Inc VAT
33 Variations Available
Product Details
Product Specification
Type R Roller Tol. c9
When working ‘dry’ type R roller pilots must be lubricated.
Sizes marked with * not to be used with carbide cutters.
** Pilots type RS must be combined with holders type AS.
Dimensions (mm): d1: 6.0; L: 80.0; L1: 14.0.
Attribute | Value |
---|---|
Brand | Granlund |
EAN | 7393906521858 |
ECLASS Code | 21010100 |
Finish/Coating | Uncoated |
Head Type | Piloted |
Material | Steel |
MFR Part No. | 7393906521858 |
Overall Length | 80mm |
Part Number | 1R-10.5 |
Pilot Diameter | 10.5mm |
Series | R |
Shank Diameter | 6mm |
Shank Type | Straight |
Standards Met | ISO9001; ISO14001 |
Tool Type | Roller Pilot |
UNSPSC Code | 23241603 |