£123.99
Ex VAT
£148.79
Inc VAT
21 Variations Available
Product Details
Product Specification
Type N. HSS. Tolerance P8.
Counterbores N with a diameter of 50mm and larger should be used in the appropriate type M toolholder.
For further specifications please refer to our catalogue.
Attribute | Value |
---|---|
Brand | Granlund |
Cutting Diameter | 23.5mm |
EAN | 7393906445208 |
ECLASS Code | 21010100 |
Finish/Coating | Uncoated |
Head Type | Multiple Flute |
Material | High Speed Steel |
Material Grade | M2 |
Overall Length | 61mm |
Series | 2N |
Shank Diameter | 22mm |
Tool Type | Counterbore |
UNSPSC Code | 23241603 |