£609.00
Ex VAT
£730.80
Inc VAT
100 Variations Available
Product Details
Product Specification
Type H. Carbide K40 micrograin. Tolerance P8.
Counterbores H with a diameter of 50mm and larger are all made with a driving lip. These sizes should be used in the appropriate type M toolholder.
For further specifications please refer to our catalogue.
Attribute | Value |
---|---|
Brand | Granlund |
Countersink Angle | N/A° |
Cutting Diameter | 44mm |
EAN | 7393906468306 |
ECLASS Code | 21010100 |
Material | Carbide |
Overall Length | 61mm |
Series | 2WHV |
Shank Diameter | 22mm |
Tool Type | Counterbore |
UNSPSC Code | 23241603 |