£167.69
Ex VAT
£201.23
Inc VAT
2 Variations Available
Product Details
Product Specification
U-06
Attribute | Value |
---|---|
Bore Diameter | 6mm |
Brand | Granlund |
Cutting Diameter | 16mm |
EAN | 7393906560307 |
ECLASS Code | 21010100 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | 7393906560307 |
Overall Length | 17mm |
Part Number | U-06 |
Series | U |
Standards Met | ISO9001; ISO14001 |
Tool Type | Backspotfacing Tool |
UNSPSC Code | 23241603 |