SKU:
GRA1518662S
MPN:
7393906561502
£199.00
Ex VAT
£238.80
Inc VAT
15 Variations Available
Product Details
Product Specification
U-09
Attribute | Value |
---|---|
Bore Diameter | 9mm |
Brand | Granlund |
Cutting Diameter | 32mm |
EAN | 7393906561502 |
ECLASS Code | 21010100 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | 7393906561502 |
Overall Length | 21mm |
Part Number | U-09 |
Series | U |
Standards Met | ISO14001 ISO9001 |
Tool Type | Backspotfacing Tool |
UNSPSC Code | 23241603 |