£96.69
Ex VAT
£116.03
Inc VAT
2 Variations Available
Product Details
Product Specification
ADMP D45
Parting and grooving adapters with 5 pockets for TANG-GRIP tangentially clamped inserts.
• Economical adapters with 5 pockets for TANG-GRIP and SLIM-GRIP inserts
• No setup time after pocket replacement
• The back of the adapters is designed with "V" shape geometry (wedge effect) to ensure maximum clamping forces and tool stability
• Several adapters can be clamped on one holder
Attribute | Value |
---|---|
Body Width | 2.5mm |
Brand | Iscar |
Compatible Insert | TAG 3 |
Diameter | 42 |
Maximum Cutting Width | 3.5mm |
Minimum Cutting Width | 2.8mm |
Number of Pockets | 5 |
Product Type | Parting/Grooving Adaptor |
UNSPSC Code | 23242106 |