£76.59
Ex VAT
£91.91
Inc VAT
2 Variations Available
Product Details
Product Specification
DGAD: Adapters for parting and grooving, for DO-GRIP double-ended inserts.
Attribute | Value |
---|---|
Body Width | 2.40mm |
Brand | Iscar |
Compatible Insert | DG..1.0 |
Diameter | 32 |
ISO Designation | DGAD 3N |
Maximum Cutting Width | 3.18mm |
MFR Part No. | 2394956 |
Minimum Cutting Width | 3.0mm |
Number of Pockets | 1 |
Product Type | Adaptor |
UNSPSC Code | 23242106 |