£92.99
Ex VAT
£111.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Blades for parting
Attribute | Value |
---|---|
Blade Height | 25.9mm |
Blade Type | Grooving Blade |
Blade Width | 2.675mm |
Brand | Sandvik Coromant |
ECLASS Code | 36609090 |
ISO Designation | 151.2-21-30 |
Maximum Grooving Depth | 35mm |
MFR Part No. | 10340584 |
Seat Size | 30 |
Series | T-Max Q-Cut |
UNSPSC Code | 23241507 |