£83.99
Ex VAT
£100.79
Inc VAT
11 Variations Available
Product Details
Product Specification
DGFH
• Double-ended parting and grooving blades
• For use with DO-GRIP and HELI-GRIP DGN / DGNC double-ended inserts.
Double ended insert self clamped for deep grooving and large diameters. Screw clamped for small diameters. Extended, prismatic surfaces guarantee reliable, foolproof clamping even in unstable machining conditions.
Attribute | Value |
---|---|
Blade Height | 26mm |
Blade Length | 110mm |
Blade Type | Blade |
Blade Width | 1.6mm |
Brand | Iscar |
Cutting Height | 21.4mm |
ECLASS Code | 36609090 |
Insert Style | DGN |
ISO Designation | DGFH 26-2 |
Maximum Grooving Depth | 19.5mm |
Maximum Grooving Width | 2.5mm |
MFR Part No. | 2301241 |
Minimum Grooving Width | 1.9mm |
Number of Pockets | 2 |
Seat Size | 2 |
Series | Do-Grip |
UNSPSC Code | 23241507 |