Iscar

DGFH 32-5 DO-GRIP Double Ended Parting And Grooving Blade

SKU:

IST1311507G

MPN:

2301247

£83.49

Ex VAT

£100.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    DGFH


    • Double-ended parting and grooving blades
    • For use with DO-GRIP and HELI-GRIP DGN / DGNC double-ended inserts.


    Double ended insert self clamped for deep grooving and large diameters. Screw clamped for small diameters. Extended, prismatic surfaces guarantee reliable, foolproof clamping even in unstable machining conditions.


    Product Specification
    Attribute
    Value

    Blade Height

    32mm

    Blade Length

    150mm

    Blade Type

    Tool Block Blade

    Blade Width

    4mm

    Brand

    Iscar

    Cutting Height

    24.8mm

    ECLASS Code

    36609090

    Insert Style

    DGN

    ISO Designation

    DGFH 32-5

    Maximum Grooving Width

    5mm

    Minimum Grooving Width

    5mm

    Number of Pockets

    2

    Series

    Do-Grip

    UNSPSC Code

    23241507