Iscar

DGFH 32-6 DO-GRIP Double Ended Parting And Grooving Blade

SKU:

IST1311508H

MPN:

2301268

£83.49

Ex VAT

£100.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    DGFH


    • Double-ended parting and grooving blades
    • For use with DO-GRIP and HELI-GRIP DGN / DGNC double-ended inserts.


    Double ended insert self clamped for deep grooving and large diameters. Screw clamped for small diameters. Extended, prismatic surfaces guarantee reliable, foolproof clamping even in unstable machining conditions.


    Product Specification
    Attribute
    Value

    Blade Height

    32mm

    Blade Length

    150mm

    Blade Type

    Blade

    Blade Width

    5.2mm

    Brand

    Iscar

    Cutting Height

    24.8mm

    ECLASS Code

    36609090

    Insert Style

    DGN

    ISO Designation

    DGFH 32-6

    Maximum Grooving Depth

    60mm

    Maximum Grooving Width

    6.35mm

    MFR Part No.

    2301268

    Minimum Grooving Width

    6mm

    Number of Pockets

    2

    Seat Size

    6

    Series

    Do-Grip

    UNSPSC Code

    23241507