£83.49
Ex VAT
£100.19
Inc VAT
2 Variations Available
Product Details
Product Specification
First choice for parting. Double ended insert self clamped for deep grooving and large diameters. Screw clamped for small diameters. Extended, prismatic surfaces guarantee reliable, foolproof clamping even in unstable machining conditions.
Attribute | Value |
---|---|
Blade Height | 32.0mm |
Blade Length | 150mm |
Blade Type | Blade |
Blade Width | 2.40mm |
Brand | Iscar |
Cutting Height | 24.8mm |
ECLASS Code | 36609090 |
Insert Style | HGN |
ISO Designation | HGFH 32-3 |
Maximum Grooving Depth | 50mm |
Maximum Grooving Width | 3.00mm |
MFR Part No. | 2301404 |
Minimum Grooving Width | 3.00mm |
Number of Pockets | 2 |
Seat Size | 3 |
Series | Heli-Grip |
UNSPSC Code | 23241507 |