£209.00
Ex VAT
£250.80
Inc VAT
6 Variations Available
Product Details
Product Specification
QD-NN CoroCut® QD Blades for Parting
Attribute | Value |
---|---|
Blade Height | 25.9mm |
Blade Length | 110mm |
Blade Type | Blade |
Blade Width | 2.675mm |
Brand | Sandvik Coromant |
ECLASS Code | 36609090 |
ISO Designation | QD-NN2G36C21A |
Maximum Grooving Depth | 36mm |
MFR Part No. | 26397275 |
Seat Size | G |
Series | CoroCut QD |
UNSPSC Code | 23241507 |