£84.99
Ex VAT
£101.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Self-Grip Parting & Grooving Blades
For all CNC lathes and manual lathes.
For grooves, parting off to center and chamfering.
Easy removal of inserts with extractor.
Multiple lead angles.
Chipbreaker on inserts allows for high speeds and feed rates.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Blade Height | 26mm |
Blade Length | 110mm |
Blade Type | Blade |
Blade Width | 3.2mm |
Brand | Iscar |
Cutting Height | 21.4mm |
ECLASS Code | 36609090 |
Insert Style | GTN |
ISO Designation | SGIH 26-4 |
Maximum Grooving Depth | 40mm |
Maximum Grooving Width | 4.52mm |
MFR Part No. | 2300614 |
Minimum Grooving Width | 3.54mm |
Number of Pockets | 2 |
Seat Size | 4 |
Series | SELF-GRIP |
UNSPSC Code | 23241507 |