Iscar

TGFH 45-5 - TANG-GRIP - TGFH/R/L Blade

SKU:

ISC1345563M

MPN:

2302177

£157.00

Ex VAT

£188.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Iscar blades stand out as specialized tools meticulously crafted for compatibility with TANG-GRIP single-ended inserts. Engineered with a focus on robust clamping, these blades empower machining processes at exceptionally high speeds, guaranteeing superior straightness and a polished surface finish. The intricately designed and precisely manufactured blades establish themselves as a dependable option for applications demanding high-speed machining. Their consistent performance and commitment to delivering quality results make Iscar blades a reliable and preferred choice for professionals seeking efficiency and precision in their machining endeavors.


    Features and Benefits
    • Very long product lifespan
    • Extremely rigid clamp
    • High feed rate machining
    • Consistent results


    Typical Applications
    • Parting
    • Grooving
    • Ideal for large diameter and interrupted cuts


    Product Specification
    Attribute
    Value

    Blade Height

    45mm

    Blade Length

    225mm

    Blade Type

    Blade

    Blade Width

    4mm

    Brand

    Iscar

    Cutting Height

    38.1mm

    ECLASS Code

    36609090

    Insert Style

    TAG

    ISO Designation

    TGFH 45-5

    Maximum Grooving Depth

    80mm

    Maximum Grooving Width

    5.5mm

    MFR Part No.

    2302177

    Minimum Grooving Width

    4.7mm

    Number of Pockets

    2

    Seat Size

    5

    Series

    Tang-Grip

    UNSPSC Code

    23241507