Iscar

TGTBQ Parting & Grooving Tool Block Holder Blade Cutting Insert Kit 25R-D82-3C

SKU:

ISC1344127K

MPN:

3384932

£464.00

Ex VAT

£556.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The new square blade with the 4-pocket parting concept enables mounting the block on all machine types.


    Features and Benefits
    • Exceptional stability, vibration free, excellent surface finish and part straightness
    • Parting capability up to 82mm Dia.with a 3mm insert width, leads to increased material savings
    • Guaranteed to increase productivity with the optional HF (High Feed) insert
    • Enables mounting of all types of Tang Grip inserts


    Typical Applications
    • Suitable for all type of machines


    Product Specification
    Attribute
    Value

    Blade Height

    64.4mm

    Blade Length

    61mm

    Blade Type

    Tool Block Blade

    Blade Width

    2.5mm

    Brand

    Iscar

    Cutting Height

    64mm

    ECLASS Code

    36609090

    Insert Style

    TAG

    ISO Designation

    IC808

    Maximum Grooving Depth

    19mm

    Maximum Grooving Width

    3mm

    MFR Part No.

    3384932

    Minimum Grooving Width

    3mm

    Number of Pockets

    4

    Series

    Tang-Grip

    UNSPSC Code

    23241507