£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Part of Iscar's Do-Grip™ range of inserts, the DGN 2002C is recommended for interrupted cut and heavy parting and grooving applications. Suitable for use on steel and stainless steel, the high durability and wear-resistance make it ideal for working at high-temperatures.
Features and Benefits
• Industrial strength material for wear-resistance and long part life
• Positive rake angle for high cutting efficiency
• Zero clearance for heavy cutting conditions
Typical Applications
• Steel
• Stainless steel
• Heavy parting and grooving applications
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | C |
Corner Radius | 0.2mm |
Cutting Application | Groove Turning Parting |
Cutting Direction | Neutral |
Cutting Location | External |
Depth of Cut | 18mm |
ECLASS Code | 21010901 |
Grooving Width | 2mm |
Insert Length | 19.9mm |
Insert Style | N_ |
ISO Category Grade | K M P |
ISO Cut | M25-M35 P20-P40 |
ISO Designation | DGN 2002C |
Manufacturer Grade | IC830 |
Material | Carbide |
MFR Part No. | 6011378 |
Radius Type | Part Radius Insert |
Series | Do-Grip |
UNSPSC Code | 23242105 |
Width | 19.9mm |