£22.49
Ex VAT
£26.99
Inc VAT
5 Variations Available
Product Details
Product Specification
GEPI (W<M) : Precision double-ended inserts, used for internal grooving at low feeds in diameters from 11.5mm.
Grade: IC528.
ISO Range - P/M/K (P25-P45)(M20-M30)
ISO Range - H/S/N (S15-S40)
Grade or Coating Type PVD
Coating Layers TiCN+TiN
Grade : IC908
Machining conditions.
ISO Range - P/M/K (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N (H10-H20)(S10-S25)
Grade or Coating Type PVD
Coating Layers TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.05mm |
Cutting Application | Grooving |
Cutting Location | Internal |
Depth of Cut | 2.5mm |
ECLASS Code | 21010901 |
Grooving Width | 1.7mm |
Insert Length | 10mm |
Insert Style | GEPI |
ISO Category Grade | K M P |
ISO Designation | GEPI 1.70-0.05 |
Manufacturer Grade | IC908 |
Material | Carbide |
Radius Type | Corner Radius |
Series | Cut-Grip |
UNSPSC Code | 23242105 |