£22.49
Ex VAT
£26.99
Inc VAT
3 Variations Available
Product Details
Product Specification
These high quality, precision double-ended inserts are used for internal grooving at low feeds in diameters from 11.5mm. They are grade IC528.
Features and Benefits
• Grade: IC528
• Built for grooving and parting a variety of materials
• High wear resistance
• Double-ended
Typical Applications
• Parting
• Grooving
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.15mm |
Cutting Application | Grooving Profiling |
Cutting Direction | Right Hand |
Cutting Location | Internal & External |
Depth of Cut | 9mm |
ECLASS Code | 21010901 |
Grooving Width | 2.22mm |
Insert Length | 10mm |
Insert Style | GEPI |
ISO Category Grade | M P |
ISO Designation | GEPI 2.22-0.15 |
Manufacturer Grade | IC528 |
Material | Carbide |
MFR Part No. | 6403368 |
Minimum Bore Diameter | 11.5mm |
Radius Type | Corner Radius |
Series | Cut-Grip |
UNSPSC Code | 23242105 |