£8.79
Ex VAT
£10.55
Inc VAT
3 Variations Available
Product Details
Product Specification
GFF-N: SELF-GRIP, face grooving inserts.
Grade : IC354
medium to high cutting speeds.
ISO Range - P/M/K (P20-P40)(M10-M30)
ISO Range - H/S/N
Grade or Coating Type PVD
Coating Layers TiCN
Grade : IC635
ISO Range - P/M/K (P30-P50)(M20-M40)
ISO Range - H/S/N
Grade or Coating Type CVD
Coating Layers TiN+TiC+TiN
Grade : IC656
ISO Range - P/M/K (P20-P40)(M20-M40)
ISO Range - H/S/N
Grade or Coating Type CVD
Coating Layers TiCN+TiC+TiN
Grade : IC20
Uncoated carbide grade.
ISO Range - P/M/K (M10-M25)(K10-K20)
ISO Range - H/S/N (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type UN-COATED
Coating Layers Uncoated
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.2mm |
Cutting Application | Face Grooving Grooving |
Cutting Location | External |
ECLASS Code | 21010901 |
Grooving Width | 2.1mm |
Insert Style | GFF |
ISO Category Grade | M P |
ISO Designation | GFF 2N |
Manufacturer Grade | IC635 |
Material | Carbide |
Radius Type | Corner Radius |
Series | Self-Grip |
UNSPSC Code | 23242105 |