£10.09
Ex VAT
£12.11
Inc VAT
Product Details
Product Specification
GFF3R IC354 Grade Carbide Grooving Insert
TiN/TiCN Coated, Right Hand, 3mm Cutting Width, 0.3mm Corner Radius.
Solid carbide is extremely heat resistant and used for high speed applications. It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
Insert Style: GFF
Insert Size: 3R
Material: Carbide
Cutting Width (mm): 3.00
Cutting Width (Decimal Inch): 0.1181
Material Grade: P40
Manufacturer's Grade: IC354
Coating: TiN/TiCN
Cutting Direction: Right Hand
Relief Angle: 7
Multi-Use Application: Facing
Corner Radius (mm): 0.30
Corner Radius (Decimal Inch): 0.0120
Coating Process: PVD
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
Manufacturer Grade | IC354 |
UNSPSC Code | 23242105 |