Iscar

GFF SELF-GRIP Parting And Grooving Inserts Grade IC354

5 Variations

GFF-N: SELF-GRIP, face grooving inserts.

Grade : IC354
medium to high cutting speeds.
ISO Range - P/M/K (P20-P40)(M10-M30)
ISO Range - H/S/N
Grade or Coating Type PVD
Coating Layers TiCN

Grade : IC635
ISO Range - P/M/K (P30-P50)(M20-M40)
ISO Range - H/S/N
Grade or Coating Type CVD
Coating Layers TiN+TiC+TiN

Grade : IC656
ISO Range - P/M/K (P20-P40)(M20-M40)
ISO Range - H/S/N
Grade or Coating Type CVD
Coating Layers TiCN+TiC+TiN

Grade : IC20
Uncoated carbide grade.
ISO Range - P/M/K (M10-M25)(K10-K20)
ISO Range - H/S/N (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type UN-COATED
Coating Layers Uncoated