£9.09
Ex VAT
£10.91
Inc VAT
21 Variations Available
Product Details
Product Specification
IC354 (P20 - P40, M10 - M30). PVD coated for semi-roughing and interrupted cutting medium speed, high feed. Suitable for use on carbon, alloy and stainless steels.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.16mm |
Cutting Application | Grooving Parting |
Cutting Direction | Left Hand |
Cutting Location | External |
ECLASS Code | 21010901 |
Grooving Width | 1.6mm |
Insert Style | GFL |
ISO Category Grade | M P |
ISO Designation | GFL 1.6-8D |
Manufacturer Grade | IC354 |
Material | Carbide |
Radius Type | Corner Radius |
Series | Self-Grip |
UNSPSC Code | 23242105 |