£9.59
Ex VAT
£11.51
Inc VAT
20 Variations Available
Product Details
Product Specification
IC328 (P25 - P50, M30 - M40). PVD coated roughing grade, interrupted cutting and high resistance to mechanical and thermal shock. Low speed, high feed. Suitable for use on carbon, alloy and stainless steels.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | J |
Corner Radius | 0.16mm |
Cutting Application | Grooving Parting |
Cutting Direction | Left Hand |
Cutting Location | Internal & External |
ECLASS Code | 21010901 |
Grooving Width | 2mm |
Insert Style | GFL |
ISO Category Grade | M P |
ISO Designation | GFL 2J-6D |
Manufacturer Grade | IC328 |
Material | Carbide |
Radius Type | Corner Radius |
Series | Self-Grip |
UNSPSC Code | 23242105 |