Iscar

GFN-12W INSERT GRADE IC35 4

SKU:

ISC1332636T

MPN:

6090586

£24.49

Ex VAT

£29.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    GFN SELF-GRIP parting and grooving inserts are self locking making them ideal for parting and grooving applications. Featuring a positive rake, single cavity and negative land and shoulders they provide extra cutting strength in medium to high feeds. Their PVD coating helps reduce their susceptibility to wear and heat.


    Features and Benefits
    • Self locking for greater stability
    • Positive rake and single cavity for greater chip flow
    • Negative land and shoulders for greater strength
    • PVD coating helps reduce wear and heat


    Standards
    • IC354 (P20 - P40, M10 - M30)
    • PVD coated
    • Medium speed - high feed


    Typical Applications
    • Parting
    • Grooving
    • Carbon steel
    • Alloy steel
    • Stainless steels


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Chipbreaker

    W

    Corner Radius

    0.85mm

    Cutting Application

    Grooving Parting

    Cutting Direction

    Neutral

    Cutting Location

    Internal & External

    ECLASS Code

    21010901

    Grooving Width

    12.7mm

    Insert Style

    GFN

    ISO Category Grade

    M P

    ISO Designation

    GFN 12W

    Manufacturer Grade

    IC354

    Material

    Carbide

    Radius Type

    Corner Radius

    Series

    Self-Grip

    UNSPSC Code

    23242105