£7.79
Ex VAT
£9.35
Inc VAT
28 Variations Available
Product Details
Product Specification
Uncoated carbide inserts are designed for grey cast iron over 220HBN, malleable cast iron, silicon aluminum and copper alloys. They are suitable for finishing and medium finishing at medium speed, medium feed and interrupted cut conditions. The inserts have high wear resistance. They are grade IC20.
Features and Benefits
• Built for grooving and parting a variety of materials
• High wear resistance
• Uncoated carbide
Typical Applications
• Finishing and medium finishing
• Aluminium
• Brass
• Cast Iron
• Copper
• High-temperature alloys
• Stainless Steel
• Thermoplastic
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | J |
Corner Radius | 0.25mm |
Cutting Application | Grooving Parting |
Cutting Direction | Neutral |
Cutting Location | Internal & External |
ECLASS Code | 21010901 |
Grooving Width | 3mm |
Insert Style | GFN |
ISO Category Grade | K M |
ISO Designation | GFN 3J |
Manufacturer Grade | IC20 |
Material | Carbide |
Radius Type | Corner Radius |
Series | Self-Grip |
UNSPSC Code | 23242105 |