Iscar

GFN-3JS INSERT GRADE IC25 0

SKU:

ISC1332490T

MPN:

6099982

£10.49

Ex VAT

£12.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    IC250 (P15 - P35). PVD coated grade for roughing and interrupted cutting. High resistance to mechanical and thermal shock. Low speed, high feed.


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Chipbreaker

    JS

    Corner Radius

    0.03mm

    Cutting Application

    Grooving Parting

    Cutting Direction

    Neutral

    Cutting Location

    Internal & External

    ECLASS Code

    21010901

    Grooving Width

    3mm

    Insert Style

    GFN

    ISO Category Grade

    M P

    ISO Designation

    GFN 3JS

    Manufacturer Grade

    IC250

    Material

    Carbide

    Radius Type

    Corner Radius

    Series

    Self-Grip

    UNSPSC Code

    23242105