£10.49
Ex VAT
£12.59
Inc VAT
25 Variations Available
Product Details
Product Specification
GFN SELF-GRIP parting and grooving inserts are self locking making them ideal for parting and grooving applications. Featuring a positive rake, single cavity and negative land and shoulders they provide extra cutting strength in medium to high feeds. Their PVD coating helps reduce their susceptibility to wear and heat.
Features and Benefits
• Self locking for greater stability
• Positive rake and single cavity for greater chip flow
• Negative land and shoulders for greater strength
• PVD coating helps reduce wear and heat
Standards
• IC354 (P20 - P40, M10 - M30)
• PVD coated
• Medium speed - high feed
Typical Applications
• Parting
• Grooving
• Carbon steel
• Alloy steel
• Stainless steels
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | U |
Cutting Application | Grooving Parting |
Cutting Direction | Neutral |
Cutting Location | Internal & External |
ECLASS Code | 21010901 |
Grooving Width | 3mm |
Insert Style | GFN |
ISO Category Grade | M P |
ISO Designation | GFN 3U |
Manufacturer Grade | IC354 |
Material | Carbide |
Radius Type | Non-Radius |
Series | Self-Grip |
UNSPSC Code | 23242105 |