£30.29
Ex VAT
£36.35
Inc VAT
2 Variations Available
Product Details
Product Specification
GIF : CUT-GRIP precision-ground, double-ended inserts for grooving at low to-medium feeds.
Grade : IC20
Uncoated carbide grade.
ISO Range - P/M/K (M10-M25)(K10-K20)
ISO Range - H/S/N (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type UN-COATED
Coating Layers Uncoated
Grade : IC8250
ISO Range - P/M/K (P10-P35)(M05-M20)
ISO Range - H/S/N
Grade or Coating Type: CVD
Coating Layers TiCN+Al2O3+TiN
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
Insert Style | GIF |
Manufacturer Grade | C8250 |
UNSPSC Code | 23242105 |