£35.19
Ex VAT
£42.23
Inc VAT
2 Variations Available
Product Details
Product Specification
GIF : CUT-GRIP precision-ground, double-ended inserts for grooving at low to-medium feeds.
Grade : IC20
Uncoated carbide grade.
ISO Range - P/M/K (M10-M25)(K10-K20)
ISO Range - H/S/N (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type UN-COATED
Coating Layers Uncoated
Grade : IC8250
ISO Range - P/M/K (P10-P35)(M05-M20)
ISO Range - H/S/N
Grade or Coating Type: CVD
Coating Layers TiCN+Al2O3+TiN
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 3mm |
Cutting Application | Grooving Profiling Turning |
Cutting Location | Internal & External |
Depth of Cut | 3mm |
ECLASS Code | 21010901 |
Grooving Width | 6mm |
Insert Length | 15.3mm |
Insert Style | GIF |
ISO Category Grade | M P |
ISO Designation | GIF 6.00E-3.00 |
Manufacturer Grade | IC8250 |
Material | Carbide |
Minimum Bore Diameter | 70mm |
Radius Type | Corner Radius |
Series | Cut-Grip |
UNSPSC Code | 23242105 |