£33.79
Ex VAT
£40.55
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.5mm |
Cutting Application | Grooving |
Cutting Location | Internal & External |
Depth of Cut | 13mm |
ECLASS Code | 21010901 |
Grooving Width | 6.35mm |
Insert Length | 15.3mm |
Insert Style | GIF |
ISO Category Grade | M P |
ISO Designation | GIF 6.35-0.50 |
Manufacturer Grade | IC8250 |
Material | Carbide |
Minimum Bore Diameter | 70mm |
Radius Type | Corner Radius |
Series | Cut-Grip |
UNSPSC Code | 23242105 |