Iscar

GIF CUT-GRIP Parting And Grooving Inserts Grade IC20

2 Variations

GIF : CUT-GRIP precision-ground, double-ended inserts for grooving at low to-medium feeds.

Grade : IC20
Uncoated carbide grade.
ISO Range - P/M/K (M10-M25)(K10-K20)
ISO Range - H/S/N (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type UN-COATED
Coating Layers Uncoated

Grade : IC8250
ISO Range - P/M/K (P10-P35)(M05-M20)
ISO Range - H/S/N
Grade or Coating Type: CVD
Coating Layers TiCN+Al2O3+TiN

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rows per page:

25

1-2 of 2