£7.99
Ex VAT
£9.59
Inc VAT
2 Variations Available
Product Details
Product Specification
GIM-J-RA/LA : First choice for soft materials, parting of tubes, small diameters and thin-walled parts. General application on low carbon, alloy and austenitic stainless steel. Low-to-medium feeds.
Grade : IC328
ISO Range - P/M/K (P25-P40)(M30-M40)
ISO Range - H/S/N (S20-S30)
Grade or Coating Type PVD
Coating Layers TiCN
Grade : IC354
medium to high cutting speeds.
ISO Range - P/M/K (P20-P40)(M10-M30)
ISO Range - H/S/N
Grade or Coating Type PVD
Coating Layers TiCN
Grade : IC908
Machining conditions.
ISO Range - P/M/K (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N (H10-H20)(S10-S25)
Grade or Coating Type PVD
Coating Layers TiAlN
Grade : IC328
ISO Range - P/M/K (P25-P40)(M30-M40)
ISO Range - H/S/N (S20-S30)
Grade or Coating Type PVD
Coating Layers TiCN
Grade : IC20
Uncoated carbide grade.
ISO Range - P/M/K (M10-M25)(K10-K20)
ISO Range - H/S/N (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type UN-COATED
Coating Layers Uncoated
IC20 (K10-K20).
Uncoated carbide grade for grey cast iron over 220HBN, malleable cast iron, silicon aluminum, copper alloys. fibre reinforced plastics (FRP) phenolic laminates, stone, wood, stainless steel and high-temp resistant alloys. Suitable for Finishing and medium finishing at medium speed, medium feed and interrupted cut conditions. High wear resistance.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | J |
Corner Radius | 0.25mm |
Cutting Application | Grooving Parting |
Cutting Location | External |
ECLASS Code | 21010901 |
Grooving Width | 3mm |
Insert Style | GIM |
ISO Category Grade | K M |
ISO Designation | GIM 3J |
Manufacturer Grade | IC20 |
Material | Carbide |
Radius Type | Corner Radius |
Series | Cut-Grip |
UNSPSC Code | 23242105 |