£8.09
Ex VAT
£9.71
Inc VAT
2 Variations Available
Product Details
Product Specification
GIMF: Utility single ended grooving and turning inserts with F/Y-type chipformers. Used for deep machining at low to medium feeds.
Grade : IC20
Uncoated carbide grade.
ISO Range - P/M/K (M10-M25)(K10-K20)
ISO Range - H/S/N (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type UN-COATED
Coating Layers Uncoated
Grade : IC328
ISO Range - P/M/K (P25-P40)(M30-M40)
ISO Range - H/S/N (S20-S30)
Grade or Coating Type PVD
Coating Layers TiCN
Grade : IC808
Recommended for a very wide range of materials.
ISO Range - P/M/K (P15-P30)(M20-M30)
ISO Range - H/S/N (H10-H20)(S10-S25)
Grade or Coating Type PVD
Coating Layers TiAlN/AlTiN+TiN
Grade : IC830
High toughness and wear resistance.
ISO Range - P/M/K (P20-P40)(M25-M35)
ISO Range - H/S/N (S15-S30)
Grade or Coating Type PVD
Coating Layers AlTiN+TiN
Grade: IC 635
ISO Range - P30 P50
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.6mm |
Cutting Application | Face Grooving Grooving Turning |
Cutting Location | Internal & External |
Depth of Cut | 2.4mm |
ECLASS Code | 21010901 |
Grooving Width | 4mm |
Insert Style | GIMF |
ISO Category Grade | K M |
ISO Designation | GIMF 406 |
Manufacturer Grade | IC20 |
Material | Carbide |
Minimum Bore Diameter | 70mm |
Radius Type | Corner Radius |
Series | Cut-Grip |
UNSPSC Code | 23242105 |