Iscar

GIMF-508 INSERT GRADE IC808

SKU:

ISC1333377E

MPN:

6404103

£11.89

Ex VAT

£14.27

Inc VAT

IN STOCK (27)

    Product Details

    GIMF: Utility single ended grooving and turning inserts with F/Y-type chipformers. Used for deep machining at low to medium feeds.


    Grade : IC20
    Uncoated carbide grade.
    ISO Range - P/M/K (M10-M25)(K10-K20)
    ISO Range - H/S/N (H05-H15)(S05-S20)(N05-N25)
    Grade or Coating Type UN-COATED
    Coating Layers Uncoated


    Grade : IC328
    ISO Range - P/M/K (P25-P40)(M30-M40)
    ISO Range - H/S/N (S20-S30)
    Grade or Coating Type PVD
    Coating Layers TiCN


    Grade : IC808
    Recommended for a very wide range of materials.
    ISO Range - P/M/K (P15-P30)(M20-M30)
    ISO Range - H/S/N (H10-H20)(S10-S25)
    Grade or Coating Type PVD
    Coating Layers TiAlN/AlTiN+TiN


    Grade : IC830
    High toughness and wear resistance.
    ISO Range - P/M/K (P20-P40)(M25-M35)
    ISO Range - H/S/N (S15-S30)
    Grade or Coating Type PVD
    Coating Layers AlTiN+TiN


    Grade: IC 635
    ISO Range - P30 P50


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    21010901

    Insert Style

    GIMF

    Manufacturer Grade

    IC808

    UNSPSC Code

    23242105