Iscar

GIMIY 304 INSERT GRADE IC808

SKU:

ISC1333388M

MPN:

6404460

£10.39

Ex VAT

£12.47

Inc VAT

AVAILABLE TO ORDER

    Product Details

    GIMIY: Utility inserts for internal turning and grooving. Single-ended, Y-type chipformer, low-to- medium feeds. Min. bore 20 mm.


    Grade: IC830
    A 'SUMO TEC' AlTiN+TiN PVD coated grade. Recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance.
    ISO Range - P/M/K: (P20-P40)(M25-M35)
    ISO Range - H/S/N: (S15-S30)
    Grade or Coating Type: PVD
    Coating Layers: AlTiN+TiN


    Grade: IC808
    A hard, fine grain substrate with excellent chipping resistance, combined with a new 'SUMO TEC' TiAlN PVD coating. Provides high wear resistance. Recommended for a very wide range of materials.
    ISO Range - P/M/K: (P15-P30)(M20-M30)
    ISO Range - H/S/N: (H10-H20)(S10-S25)
    Grade or Coating Type: PVD
    Coating Layers: TiAlN/AlTiN+TiN


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    21010901

    Manufacturer Grade

    IC808

    UNSPSC Code

    23242105