£10.59
Ex VAT
£12.71
Inc VAT
3 Variations Available
Product Details
Product Specification
GIMIY: Utility inserts for internal turning and grooving. Single-ended, Y-type chipformer, low-to- medium feeds. Min. bore 20 mm.
Grade: IC830
A 'SUMO TEC' AlTiN+TiN PVD coated grade. Recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance.
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN
Grade: IC808
A hard, fine grain substrate with excellent chipping resistance, combined with a new 'SUMO TEC' TiAlN PVD coating. Provides high wear resistance. Recommended for a very wide range of materials.
ISO Range - P/M/K: (P15-P30)(M20-M30)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN/AlTiN+TiN
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.4mm |
Cutting Application | Grooving Turning |
Cutting Location | Internal |
Depth of Cut | 2mm |
ECLASS Code | 21010901 |
Grooving Width | 4mm |
Insert Style | GIMIY |
ISO Category Grade | M P |
ISO Designation | GIMIY 404 |
Manufacturer Grade | IC830 |
Material | Carbide |
Minimum Bore Diameter | 20mm |
Radius Type | Corner Radius |
Series | Cut-Grip |
UNSPSC Code | 23242105 |