£12.39
Ex VAT
£14.87
Inc VAT
Product Details
Product Specification
GIMY (full radius): Utility single-ended inserts with F/Y-type chipformers, used for deep grooving and turning at low-to-medium feeds. The full-radius inserts can cut arcs to 250°.
Grade IC635 - ISO P30-P50 CVD coated.
For use on carbon steel, alloy steel, stainless steel. Tough grade for low speed and high feed and unfavorable cutting conditions.
Grade: IC808
A hard, fine grain substrate with excellent chipping resistance, combined with a new 'SUMO TEC' TiAlN PVD coating. Provides high wear resistance. Recommended for a very wide range of materials.
ISO Range - P/M/K: (P15-P30)(M20-M30)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN/AlTiN+TiN
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
Insert Style | GIMY |
Manufacturer Grade | IC808 |
UNSPSC Code | 23242105 |