Iscar

GIP-1.00-0.50 INSERT GRADE IC908

SKU:

ISC1333446Y

MPN:

6499942

£24.39

Ex VAT

£29.27

Inc VAT

AVAILABLE TO ORDER

    Product Details

    GIP (flat top W<M) : Flat top precision ground inserts for grooving


    Grade : IC808
    Recommended for a very wide range of materials.
    ISO Range - P/M/K (P15-P30)(M20-M30)
    ISO Range - H/S/N (H10-H20)(S10-S25)
    Grade or Coating Type PVD
    Coating Layers TiAlN/AlTiN+TiN


    Grade : IC20
    Uncoated carbide grade.
    ISO Range - P/M/K (M10-M25)(K10-K20)
    ISO Range - H/S/N (H05-H15)(S05-S20)(N05-N25)
    Grade or Coating Type UN-COATED
    Coating Layers Uncoated


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    21010901

    Insert Style

    GIP

    Manufacturer Grade

    IC908

    UNSPSC Code

    23242105