Iscar

GIP-1.96-0.15 INSERT GRADE IC808

SKU:

ISC1333515W

MPN:

6404116

£23.39

Ex VAT

£28.07

Inc VAT

IN STOCK (12)

    Product Details

    GIP (flat top W<M) : Flat top precision ground inserts for grooving


    Grade : IC808
    Recommended for a very wide range of materials.
    ISO Range - P/M/K (P15-P30)(M20-M30)
    ISO Range - H/S/N (H10-H20)(S10-S25)
    Grade or Coating Type PVD
    Coating Layers TiAlN/AlTiN+TiN


    Grade : IC20
    Uncoated carbide grade.
    ISO Range - P/M/K (M10-M25)(K10-K20)
    ISO Range - H/S/N (H05-H15)(S05-S20)(N05-N25)
    Grade or Coating Type UN-COATED
    Coating Layers Uncoated


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    21010901

    Insert Style

    GIP

    Manufacturer Grade

    IC808

    UNSPSC Code

    23242105