Iscar

GIP-2.00-1.00 INSERT GRADE IC20

SKU:

ISC1333518C

MPN:

6401791

£18.59

Ex VAT

£22.31

Inc VAT

AVAILABLE TO ORDER

    Product Details

    GIP (full radius W<M) : Flat top precision double-ended inserts with full radius for grooving


    Grade : IC20
    Uncoated carbide grade.
    ISO Range - P/M/K (M10-M25)(K10-K20)
    ISO Range - H/S/N (H05-H15)(S05-S20)(N05-N25)
    Grade or Coating Type UN-COATED
    Coating Layers Uncoated
    IC20 (K10-K20).
    Uncoated carbide grade for grey cast iron over 220HBN, malleable cast iron, silicon aluminum, copper alloys. fibre reinforced plastics (FRP) phenolic laminates, stone, wood, stainless steel and high-temp resistant alloys. Suitable for Finishing and medium finishing at medium speed, medium feed and interrupted cut conditions. High wear resistance.


    Grade : IC808
    Recommended for a very wide range of materials.
    ISO Range - P/M/K (P15-P30)(M20-M30)
    ISO Range - H/S/N (H10-H20)(S10-S25)
    Grade or Coating Type PVD
    Coating Layers TiAlN/AlTiN+TiN


    Grade : IC908
    Machining conditions.
    ISO Range - P/M/K (P15-P30)(M20-M30)(K20-K40)
    ISO Range - H/S/N (H10-H20)(S10-S25)
    Grade or Coating Type PVD
    Coating Layers TiAlN


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    21010901

    Insert Style

    GIP

    Manufacturer Grade

    IC20

    UNSPSC Code

    23242105