£18.49
Ex VAT
£22.19
Inc VAT
7 Variations Available
Product Details
Product Specification
GIP (flat top W<M) : Flat top precision ground inserts for grooving
Grade : IC808
Recommended for a very wide range of materials.
ISO Range - P/M/K (P15-P30)(M20-M30)
ISO Range - H/S/N (H10-H20)(S10-S25)
Grade or Coating Type PVD
Coating Layers TiAlN/AlTiN+TiN
Grade : IC20
Uncoated carbide grade.
ISO Range - P/M/K (M10-M25)(K10-K20)
ISO Range - H/S/N (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type UN-COATED
Coating Layers Uncoated
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.2mm |
Cutting Application | Grooving |
Cutting Location | Internal & External |
Depth of Cut | 5mm |
ECLASS Code | 21010901 |
Grooving Width | 2.47mm |
Insert Style | GIP |
ISO Category Grade | K M |
ISO Designation | GIP 2.47-0.20 |
Manufacturer Grade | IC20 |
Material | Carbide |
Minimum Bore Diameter | 70mm |
Radius Type | Corner Radius |
Series | Cut-Grip |
UNSPSC Code | 23242105 |