Iscar

GIP-3.00E-0.40 INSERT GRADE IC830

SKU:

ISC1333617X

MPN:

6405056

£24.19

Ex VAT

£29.03

Inc VAT

IN STOCK (9)

    Product Details

    GIP-E CUT-GRIP Precision, double-ended inserts for turning and grooving. P-type chipformer, medium-to-high feeds.


    Features and Benefits
    • "SUMO TEC" AlTiN+TiN PVD coated for heavy operations
    • P-type chipformer for greater chip control
    • High toughness and wear resistance


    Typical Applications
    • Medium feeds
    • High feeds
    • Interrupted cutting
    • Heavy operations


    Standards
    • Grade : IC830
    • ISO Range - P/M/K (P20-P40)(M25-M35)
    • ISO Range - H/S/N (S15-S30)


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    21010901

    Insert Style

    GIP

    Manufacturer Grade

    IC830

    UNSPSC Code

    23242105