noscriptIscar GIP 4.00E-0.40 INSERT GRADE IC808 6404109 | Cromwell Tools

Iscar

GIP 4.00E-0.40 INSERT GRADE IC808

SKU:

ISC1333706R

MPN:

6404109

£24.69

Ex VAT

£29.63

Inc VAT

OUT OF STOCK

    Product Details

    GIP-E : Precision, double-ended inserts for turning and grooving. P-type chipformer, medium-to-high feeds.


    Grade : IC20
    Uncoated carbide grade.
    ISO Range - P/M/K (M10-M25)(K10-K20)
    ISO Range - H/S/N (H05-H15)(S05-S20)(N05-N25)
    Grade or Coating Type: UN-COATED
    Coating Layers: Uncoated


    Grade : IC328
    ISO Range - P/M/K (P25-P40)(M30-M40)
    ISO Range - H/S/N (S20-S30)
    Grade or Coating Type PVD
    Coating Layers TiCN


    Grade : IC808
    Recommended for a very wide range of materials.
    ISO Range - P/M/K (P15-P30)(M20-M30)
    ISO Range - H/S/N (H10-H20)(S10-S25)
    Grade or Coating Type PVD
    Coating Layers TiAlN/AlTiN+TiN


    Grade : IC908
    Machining conditions.
    ISO Range - P/M/K (P15-P30)(M20-M30)(K20-K40)
    ISO Range - H/S/N (H10-H20)(S10-S25)
    Grade or Coating Type PVD
    Coating Layers TiAlN


    Grade : IC830
    High toughness and wear resistance.
    ISO Range - P/M/K (P20-P40)(M25-M35)
    ISO Range - H/S/N (S15-S30)
    Grade or Coating Type PVD
    Coating Layers AlTiN+TiN


    Grade : IC8250
    High toughness and wear resistance.
    ISO Range - P/M/K (P10-P35)(M05-M20)
    ISO Range - H/S/N
    Grade or Coating Type CVD
    Coating Layers TiCN+Al2O3+TiN


    Grade : IC635
    For low speed, high feed and unfavorable conditions.
    ISO Range - P/M/K (P30-P50)(M20-M40)
    ISO Range - H/S/N
    Grade or Coating Type CVD
    Coating Layers TiN+TiC+TiN


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    21010901

    Insert Style

    GIP

    Manufacturer Grade

    IC808

    UNSPSC Code

    23242105