£25.09
Ex VAT
£30.11
Inc VAT
2 Variations Available
Product Details
Product Specification
GIPA (W=3-6) : Precision ground double-ended inserts, polished to avoid built-up edge, used for machining aluminum at medium-to-high feeds.
IC20 (K10-K20).
Uncoated carbide grade for grey cast iron over 220HBN, malleable cast iron, silicon aluminum, copper alloys. fibre reinforced plastics (FRP) phenolic laminates, stone, wood, stainless steel and high-temp resistant alloys. Suitable for Finishing and medium finishing at medium speed, medium feed and interrupted cut conditions. High wear resistance.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.4mm |
Cutting Application | Face Grooving Grooving Turning |
Cutting Location | Internal & External |
Depth of Cut | 3.6mm |
ECLASS Code | 21010901 |
Grooving Width | 6mm |
Insert Style | GIPA |
ISO Category Grade | K M |
ISO Designation | GIPA 6.00-0.40 |
Manufacturer Grade | IC20 |
Material | Carbide |
MFR Part No. | 6402601 |
Minimum Bore Diameter | 70mm |
Radius Type | Corner Radius |
Series | Cut-Grip |
UNSPSC Code | 23242105 |