£17.99
Ex VAT
£21.59
Inc VAT
Product Details
Product Specification
GIPI (W<M) : Precision inserts for internal grooving and recessing. Double-ended, P-type chipformer, medium feeds, min. bore 20 mm.
Grade : IC808
Recommended for a very wide range of materials.
ISO Range - P/M/K (P15-P30)(M20-M30)
ISO Range - H/S/N (H10-H20)(S10-S25)
Grade or Coating Type PVD
Coating Layers TiAlN/AlTiN+TiN
Grade : IC20
Uncoated carbide grade.
ISO Range - P/M/K (M10-M25)(K10-K20)
ISO Range - H/S/N (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type UN-COATED
Coating Layers Uncoated
IC20 (K10-K20).
Uncoated carbide grade for grey cast iron over 220HBN, malleable cast iron, silicon aluminum, copper alloys. fibre reinforced plastics (FRP) phenolic laminates, stone, wood, stainless steel and high-temp resistant alloys. Suitable for Finishing and medium finishing at medium speed, medium feed and interrupted cut conditions. High wear resistance.
Grade : IC908
Machining conditions.
ISO Range - P/M/K (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N (H10-H20)(S10-S25)
Grade or Coating Type PVD
Coating Layers TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.1mm |
Cutting Application | Grooving |
Cutting Location | Internal |
Depth of Cut | 2.5mm |
ECLASS Code | 21010901 |
Grooving Width | 1.78mm |
Insert Style | GIPI |
ISO Category Grade | K M |
ISO Designation | GIPI 1.78-0.10 |
Manufacturer Grade | IC20 |
Material | Carbide |
Minimum Bore Diameter | 30mm |
Radius Type | Corner Radius |
Series | Cut-Grip |
UNSPSC Code | 23242105 |