£16.49
Ex VAT
£19.79
Inc VAT
3 Variations Available
Product Details
Product Specification
GIQR 8: Internal grooving and turning inserts.
GIQR 11: CHAMGROOVE internal grooving and turning inserts for Dmin 11mm.
Grade: IC528
A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.
ISO Range - P/M/K: (P25-P45)(M20-M30)
ISO Range - H/S/N: (S15-S40)
Grade or Coating Type: PVD
Coating Layers: TiCN+TiN
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.1mm |
Cutting Application | Grooving |
Cutting Direction | Right Hand |
Cutting Location | Internal |
Depth of Cut | 2.3mm |
ECLASS Code | 21010901 |
Grooving Width | 2mm |
Insert Length | 10.68mm |
Insert Style | GIQR |
ISO Category Grade | M P |
ISO Designation | GIQR 11-2.00-0.10 |
Manufacturer Grade | IC528 |
Material | Carbide |
Minimum Bore Diameter | 11mm |
Radius Type | Corner Radius |
Series | Cham-Groove |
UNSPSC Code | 23242105 |