£28.79
Ex VAT
£34.55
Inc VAT
Product Details
Product Specification
GPV: Precision inserts for grooving multi V-ribbed pulleys.
Grade: IC428
For wide range of applications, maching conditions and materials. For turning cast iron.
ISO Range - P/M/K: (P05-P15)(K05-K20)
ISO Range - H/S/N: (H15-H25)
Grade or Coating Type: CVD
Coating Layers: TiC+Al2O3
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
Manufacturer Grade | IC428 |
UNSPSC Code | 23242105 |